Electronics Pliers ESD with box joint with multi-component grips mirror polished 145 mm

Article no.: 35 52 145 ESD
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 35 52 145 ESD
EAN / GTIN 4003773089223
Manufacturer number 35 52 145 ESD

Description

Description:

  • 35 52 145 ESD Electronics Pliers ESD Robust, load-optimized construction with through-pinned and backlash-free precision joint.
  • Head carefully rounded: no sharp edges that could damage the material.
  • electrically discharging handlesdissipative.
  • High, slim sleeves for fine and comfortable gripping between thumb and index finger.
  • Uniform bending behavior for a more direct sense of work.
  • Smoothly ground gripping surfaces for damage-free gripping.
  • Low-friction double spring for gentle and even opening.
  • The mirror polish in combination with a fine oil film provides rust protectionno circuit faults caused by peeling chrome from plated tools.
  • Flat, wide jaws, smoothly ground gripping surfaces.
  • Jaw length (B): 34.
  • 1mm- Jaw thickness (joint) (D): 8.
  • 5mm- Tips width (E): 2.
  • 5mm- Tips thickness (F): 1.
  • 8mm- Head width (A): 13.
  • 0mm- ESD: yes

Advantage:

  • High, slim sleeves for fine and comfortable gripping between thumb and index finger
  • Uniform bending behavior for a more direct sense of work
  • Smoothly ground gripping surfaces for damage-free gripping
  • Low-friction double spring for gentle and even opening
  • The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart