Electronics Pliers with multi-component grips 115 mm

Article no.: 35 41 115
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 35 41 115
EAN / GTIN 4003773082248
Manufacturer number 35 41 115
L-Number L70010 1892

Description

Description:

  • precision pliers for fine assembly work, e g. in electronics and fine mechanics
  • Load-optimised for a more direct feel when working
  • for gripping, holding and bending
  • sturdy, zero backlash box joint
  • smooth ground gripping surfaces
  • Soft transitions
  • no sharp edges
  • low-friction double spring for gentle and even opening
  • the polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools
  • Narrow sleeves pulled up to the head of the pliers enable the tool to be guided securely and comfortably, also between thumb and index finger

Feature:

  • Jaw length (B): 22.5mm
  • Jaw thickness (joint) (D): 6.5mm
  • Tips width (E): 2.0mm
  • Tips thickness (F): 1.0mm
  • Head width (A): 11.0mm
  • Dimensions angle: 45
  • with multi-component grips
  • mirror polished

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart