Cylindrical grinding disc 15x10x6 mm B126C75B54AL steel/hss

Article no.: 34937
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 34937
EAN / GTIN 9003170349376
Manufacturer number 34937
L-Number L50140 420

Description

Description:

Compared to conventional ceramic grinding tools, CBN tools are characterised by a long lifetime and much shorter grinding times. They also offer a high level of dimensional accuracy. This resin-bonded tool is primarily used for machining high-alloyed steels and HSS, but it can also be used for machining INOX.

Feature:

  • Form: 1A1 STRAIGHT GRINDING WHEEL
  • Specification : 10 - 2
  • Dimension (D x T x H): 15 x 10 x 6 mm
  • Diameter: 15 mm
  • Thickness: 10 mm
  • Drill hole: 6 mm
  • Grain size: 126
  • Vs /max: 50 m/s
  • Material suitability: Steel;HSS

Advantage:

  • Long lifetime
  • Long period of use
  • Superabrasives

Application:

  • For internal cylindrical grinding of workpieces made from high-alloyed steels and HSS

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart