Dry grinding disc ceramic 100x50x20 mm 89A462K5AV53 steel/hss

Article no.: 34924
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 34924
EAN / GTIN 9003170349246
Manufacturer number 34924
L-Number L50140 630

Description

Description:

With this tool you can grind all cutting tools for the wood and metal industry and a range of shear blades. These products are disc and cup wheels with fused white aluminium oxide or sintered aluminium oxide mixtures that are used in dry grinding. The tailored specification of this tool prevents discolouration on the workpieces.

Feature:

  • Form: 6 CYLINDRICAL GRINDING CUP
  • Specification : W10 / E10
  • Dimension (D x T x H): 100 x 50 x 20 mm
  • Diameter: 100 mm
  • Thickness: 50 mm
  • Drill hole: 20 mm
  • Grain size: 46
  • Vs /max: 35 m/s
  • Material suitability: Steel;HSS

Advantage:

  • Universal use
  • No workpiece discolouration
  • Selection based on individual requirements

Application:

  • For machining all chip removing tools for the wood and metal industry as well as various shear blades made of steel and HSS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart