Ladies high vis t-shirt long sleeve M

Article no.: 348510133300M
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb
Unisex size M
Type of product High visibility shirt

Identification numbers & Classifications

Article number 348510133300M
EAN / GTIN 7330509645277
Manufacturer number 348510133300M

Description

Version:


Main material
100% polyester, birdseye knit, wicking, antiodour-treaded, UV-protection, 130 g/m²

Details
V neck
Vent on side

Pockets
Long sleeves

Functionality
Women's cut
Material with UV protection

Reflex
50 mm wide cut reflective tape, Reflective tape on body, sleeves and shoulders

Description:

Long-sleeved high vis t-shirt for women in lightweight, moisture-wicking material. The wide stretchable transfer reflectors provide high visibility and optimum freedom of movement. Certified to EN ISO 20471, XS-M Class 2, L-> Class 3, protective clothing for high visibility and EN 13758-2 UPF 40+.

Standard:

  • Combination Certification C ->M
  • EN ISO 20471, XS-M Class 2, L-> Class 3
  • EN 13758-2 UPF 40+

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart