Flame retardant T-shirt long sleeves 4XL

Article no.: 3483171789004XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau
Unisex size 4XL
Type of product Flammebeskyttelsesskjorte

Identification numbers & Classifications

Article number 3483171789004XL
EAN / GTIN 7330509536971
Manufacturer number 3483171789004XL
L-Number L00980 2035

Description

Version:


Main material
59% modacrylic, 39% cotton, 2% antistatic, single jersey antistatic Flame resistant 180 g/m².

Details
Round neck
External labels

Description:

Long-sleeved, flame retardant t-shirt. Certified according to EN ISO 11612 A1, B1, C1, EN 1149-5.

Standard:

  • EN 1149-5
  • ISO 11612 A1, B1, C1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart