Voltage tester SoftFinish® single-pole, 110-250 volts Slotted transparent, with push-on clip 3.0 mm

Article no.: 34745
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 34745
EAN / GTIN 4010995347451
Manufacturer number 34745
L-Number L60070 1781

Description

Description:

  • Increases your efficiency: Stable and as robust as a fully-fledged screwdriver.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: For determining alternating voltages in low voltage range up to 250 volts with respect to earth potential.
    Suitable for trade and industry professionals.
  • Application: Suitable for trade and industry professionals.
  • Material: Chrome-vanadium-molybdenum steel, nickel-plated
  • Tested according to DIN 57680-6, GS, CE compliant.

Feature:

  • Tool for electrics: No
  • Cutting strength 1 (mm): 0.5
  • Self service - packing: No
  • ESD article: No
  • Slotted 1 (mm): 3
  • Handle diameter (mm): 19
  • Overall length (mm): 140
  • Visible blade length (mm): 60
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart