Circlip pliers Classic with MagicTips® for outer rings (shafts), straight A 1, 140 mm

Article no.: 34699
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 34699
EAN / GTIN 4010995346997
Manufacturer number 34699
L-Number L60070 1884

Description

Description:

  • Lowers your costs: Prevents damage caused by lost circlips in the work area.
  • Saves time: Safe and sturdy grip on circlips.
  • Application: For fitting / removing circlips externally to / from shafts or axles.
  • DIN ISO 5254.

Feature:

  • Tool for electrics: No
  • Model: A 1
  • Self service - packing: No
  • ESD article: No
  • Overall length (mm): 140
  • Overall length (Inch): 5 1/2″
  • External retaining ring min (mm): 10
  • External retaining ring max (mm): 25
  • External retaining ring min - max (mm): 10 - 25
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart