MARTOR SECUMAX PLASTICUT 346922 , 100 in box

Article no.: 346922.16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 346922.16
EAN / GTIN 4002632801365
Manufacturer number 346922.16

Description

Description:

Capable of cutting multiple layers. Stainless steel.
The SECUMAX PLASTICUT is different from the other products in our range but only in the detail. But you know: that's what often matters most. Thanks to the generous gap between blade and plastic, the safety knife copes with, for example, film and paper in multiple layers. Due to its width of 3 mm, cutting curves and cutting in tight spaces is also possible. The blade is made of stainless steel and the cutting edge is TiN-coated.
  • Basic material:
    Plastic
  • It's all protected
    The quality blade is safely embedded between the nose and the handle. So it only cuts what you really want to cut. And there is no risk to your goods while doing so.
  • Nose for piercing
    You will not put away the SECUMAX PLASTICUT so easily. That's because it is comfortable, light and handy. It has a slightly raised and pointed nose and is therefore ideal for piercing into the material to be cut.
    Not all film knives are equipped with rust-free blades. The SECUMAX PLASTICUT is an exception. What's more: its cutting edge is TiN-coated as well. Both aspects increase the value and durability of your cutting tool.
  • Singularly good
    The SECUMAX PLASTICUT is a disposable knife. Since you do not have to change the blade, neither you nor your staff can come into contact with it. An additional benefit as far as safety is concerned.
  • Ideally placed
    You won't misplace the SECUMAX PLASTICUT so easily. The safety knife is equipped with an eyelet so it can be kept in an easy to find place.
  • Main cutting materials:
    Wrapping, stretch and shrink foil
    Tape
    Layers of foil or paper
    Envelope
    Yarn, cord

Feature:

  • Handling: Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 4 mm
  • Main cutting materials: Wrapping, stretch and shrink foil, Tape, Layers of foil or paper, Yarn, cord, Envelope
  • Abrasion properties: Normal abrasion
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Blade thickness (disposable knife): 0, 30 mm
  • Blade change without tools: no
  • Blade change lockable: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart