Standard Collector bit set, 25 mm mixed, 32-pcs. 1/4" C 6.3 incl. box

Article no.: 34686
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 34686
EAN / GTIN 4010995346867
Manufacturer number 34686
L-Number L60070 1693

Description

Description:

  • Application: Thanks to the handle and bit holder design, the set can be used in both machine and manual modes.
  • 1/4″ bits suited for manual and machine operation
  • Secure hold of the bits thanks to mechanically locking 1/4″ bit holder with magnet
  • SoftFinish screwdriver with 1/4″ bit holder for manual fastening
  • With 30 bits, bit holder and handle
  • Looking for the correct bit in the tool case is tedious and time consuming, especially when working on the move. The Collector bit set from Wiha is ideally suited for maintaining structure and system. With 30 high-quality 25 mm standard bits, the box keeps things tidy at all times and in all places. The included SoftFinish® screwdriver handle can be used for manual fastening while the magnetic 1/4″ CentroFix bit holder with powerful Neodymium magnet securely holds the bits for machine-based screw connections. The robust box made of stable high-quality plastic can be opened with the push of a button and provides a clear overview of the collection of bits.
  • DIN 3126, ISO 1173 style C 6.3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 4.5 mm (01623)
  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 5.5 mm (01624)
  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 6.5 mm (01626)
  • 2x Bit Standard 25 mm Phillips 1/4″ C6,3 PH1 (01657)
  • 5x Bit Standard 25 mm Phillips 1/4″ C6,3 PH2 (01658)
  • 2x Bit Standard 25 mm Phillips 1/4″ C6,3 PH3 (01659)
  • 2x Bit Standard 25 mm Pozidriv 1/4″ C6,3 PZ1 (01688)
  • 5x Bit Standard 25 mm Pozidriv 1/4″ C6,3 PZ2 (01689)
  • 2x Bit Standard 25 mm Pozidriv 1/4″ C6,3 PZ3 (01690)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T10 (01716)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T15 (01717)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T20 (01718)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T25 (01719)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T30 (01721)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T40 (01722)
  • 1x Bit Standard 25 mm Hexagon 1/4″ C6,3 4.0 mm (01706)
  • 1x Bit Standard 25 mm Hexagon 1/4″ C6,3 5.0 mm (01707)
  • 1x Bit Standard 25 mm Hexagon 1/4″ C6,3 6.0 mm (01708)
  • 1x Bit holder CentroFix Force mechanically lockable 1/4″, magnetic in box 60 mm (39133)
  • 1x Screwdriver with bit holder SoftFinish® magnetic 1/4″ 112 mm (32160)
  • 1x Collector Box

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart