Bolt cutters

Article no.: 3464954
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3464954
EAN / GTIN 4010886975817
Manufacturer number 3464954

Description

Description:

Compact power bolt cutter with a particularly effective cutting performance
Optimum lever action requires less effort
Wear-free rotating/thrust block bolt to reduce sliding friction when cutting
Cutting edges additionally inductively hardened (63 - 65 HRC)
Double-sided milling with additional cutting edge, in the area close to the joint, guarantees best leverage for large wire diameters
The additional cutting edge serves as a pre-cutter for thick bolts and notches them very deeply
In the second step, the main cutting edge cuts through the bolt completely
Precision cutting edges for soft wire up to Ø 6.0 mm, hard wire up to Ø 5.5 mm and piano wire up to Ø 3.8 mm
Version JL = steel grey, with 2-component handles
TL = steel-grey, with blue dipped non-slip handles
Model TC = chrome-plated, with blue dipped handles

Feature:

  • 1000 V insulated: No
  • Non-sparking version: No
  • Chamfer: with
  • Total width [mm]: 50 mm
  • Total height [mm]: 18 mm
  • Total length [mm]: 200 mm
  • Handle design: immersion insulated
  • Handle colour: Blue colour
  • Hardening process: Induction hardened
  • Material: tempered steel
  • Net weight [kg]: 0,338 kg
  • Surface finish: chrome-plated
  • REACH registration available: No
  • Cutting edge shape: with facet
  • Cutting edge hardness: 63 - 65 HRC
  • Cutting values: Soft wire: 6 mm / 3 AWG; Medium-hard wire: 6 mm / 3 AWG; Hard wire: 5 mm / 4 AWG; Piano wire: 3.8 mm
  • VDE certified: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart