Ladies hybrid Sweater XS

Article no.: 346425268699XS
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Colour marineblau / schwarz
Unisex size XS
Arm length Long sleeve
Type of product Sweatshirt

Identification numbers & Classifications

Article number 346425268699XS
EAN / GTIN 7330509726990
Manufacturer number 346425268699XS

Description

Version:


Main material
100% Polyester, pique fleece, brushed inside 260 g/m².

Pockets
Front pockets with zipper

Details
Good surface for transfer
Fixed hood

Functionality
Women's cut
Quilted material at front

Front closure
One-way plastic zipper, Inner wind flap

Finish
Wristlet at sleeve end
Ribbed hem

Description:

A zip-up sweatshirt designed for the female figure. Works equally well as a jacket or sweater, depending on what you're doing. This jacket-sweater has a quilted front and is unlined. An excellent garment for printing with your company logo.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart