Water pump pliers 16″

Article no.: 3464083
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 3464083
    EAN / GTIN 4010886976661
    Manufacturer number 3464083

    Description

    Description:

    • Slightly curved handle shape and enlarged contact surface to the hand allow for comfortable handling during continuous use
    • Adjustment of the size to the workpiece by fine adjustment via push button
    • Reduced risk of injury due to anti-trap protection
    • Adjustment via push button enables easy and safe use
    • . button enables easy and safe positioning on the workpiece
    • Self-clamping thanks to counter-rotating gripping teeth
    • Gripping teeth additionally induction-hardened
    • Slim pliers head for working in hard-to-reach places
    • Ferge-forged from high-quality GEDORE chrome vanadium special steel
    • 14-way adjustable
    • TL version with blue dipped non-slip handles and painted with high-quality metal lacquer for an attractive, durable look
    • Opening width: 110 mm
    • Design in accordance with DIN ISO 8976 Form C

    Feature:

    • 1000 V insulated: No
    • Number of setting positions: 14
    • Disposal instructions on tool: No
    • Joint types: through joint
    • Total length [mm]: 400 mm
    • Handle design: immersion insulated
    • Handle colour: Blue colour
    • Size [inch]: 16
    • Hardening process: Induction hardened
    • Material: tempered steel
    • Net weight [kg]: 1,14 kg
    • Standard: DIN ISO 8976 - Form C
    • Surface finish: chrome-plated
    • REACH registration available: No
    • Span [inch]: 4
    • Span [mm]: 110 mm
    • VDE certified: No

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart