Side cutter Swedish pattern

Article no.: 3463605
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3463605
EAN / GTIN 4010886976166
Manufacturer number 3463605

Description

Description:

Acc. to DIN ISO 5749
With slender head, ideal for confined spaces
Induction-hardened precision cutting edges, hardness 63 - 65 HRC

GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
JC = chrome-plated, with 2-component handle covers
TL = steel-grey, with blue dipped non-slip handles

Feature:

  • 1000 V insulated: No
  • Non-sparking version: No
  • ESD Yes/No: No
  • Chamfer: with
  • Joint types: inserted joint
  • Total width [mm]: 53 mm
  • Total height [mm]: 14 mm
  • Total length [mm]: 160 mm
  • Handle design: immersion insulated
  • Handle colour: Blue colour
  • Hardening process: Induction hardened
  • Head width 1 [mm]: 22,0 mm
  • Head height 1 [mm]: 19 mm
  • Head thickness T1 [mm]: 10,0 mm
  • Material: tempered steel
  • with cutting edge: Yes
  • Net weight [kg]: 0,173 kg
  • Standard: DIN ISO 5749
  • Surface finish: chrome-plated
  • Opening spring present: No
  • REACH registration available: No
  • Cutting edge shape: with facet
  • Cutting edge hardness: 63 - 65 HRC
  • Cutting values: Soft wire: 4 mm / 6 AWG; Medium-hard wire: 2.8 mm / 9 AWG; Hard wire: 2 mm / 12 AWG
  • VDE certified: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart