Side cutter Swedish pattern

Article no.: 3463389
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3463389
EAN / GTIN 4010886976142
Manufacturer number 3463389
L-Number L60160 6512

Description

Description:

Acc. to DIN ISO 5749
With slender head, ideal for confined spaces
Induction-hardened precision cutting edges, hardness 63 - 65 HRC

GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
JC = chrome-plated, with 2-component handle covers
TL = steel-grey, with blue dipped non-slip handles

Feature:

  • Non-sparking version: No
  • Chamfer: with
  • Joint types: inserted joint
  • Total width [mm]: 51 mm
  • Total height [mm]: 13 mm
  • Total length [mm]: 125 mm
  • Handle design: immersion insulated
  • Handle colour: Blue colour
  • Hardening process: Induction hardened
  • Head width 1 [mm]: 17,0 mm
  • Head height 1 [mm]: 16 mm
  • Head thickness T1 [mm]: 8,5 mm
  • Material: tempered steel
  • with cutting edge: Yes
  • Net weight [kg]: 0,107 kg
  • Standard: DIN ISO 5749
  • Surface finish: chrome-plated
  • Cutting edge shape: with facet
  • Cutting edge hardness: 63 - 65 HRC
  • Cutting edge length [mm]: 16 mm
  • Cutting values: Soft wire: 3 mm / 9 AWG; Hard wire: 1.6 mm / 14 AWG

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart