Telephone plier with cutting edge, serrated, angled pattern

Article no.: 3463230
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3463230
EAN / GTIN 4010886976104
Manufacturer number 3463230

Description

Description:

Similar to DIN ISO 5745
Long, flat-round jaws, straight gripping faces, serrated
45° angled tips make gripping round the corner possible
Induction-hardened precision cutting edges, hardness 61 - 63 HRC
GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
JC = chrome-plated, with 2-component handle covers
TL = steel-grey, with blue dipped non-slip handles
Model TC = chrome-plated, with blue dipped handles

Feature:

  • Non-sparking version: No
  • Jaw shape: flat-round jaws
  • Jaw length L3 [mm]: 70,5 mm
  • Chamfer: with
  • Joint types: inserted joint
  • Total length [mm]: 200 mm
  • Handle design: immersion insulated
  • Handle colour: Blue colour
  • Hardening process: Induction hardened
  • Head width 1 [mm]: 18,5 mm
  • Head thickness T1 [mm]: 9,5 mm
  • Material: tempered steel
  • with cutting edge: Yes
  • Net weight [kg]: 0,19 kg
  • Standard: similar to DIN ISO 5745
  • Surface finish: chrome-plated
  • Cutting edge shape: with facet
  • Cutting values: Medium-hard wire: 3.2 mm / 8 AWG; Hard wire: 2.2 mm / 11 AWG
  • Centre width W4 [mm]: 3,7 mm
  • Tip thickness: 2,8 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart