Multiple pliers with cutting edge, serrated, straight pattern

Article no.: 3463109
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3463109
EAN / GTIN 4010886975985
Manufacturer number 3463109

Description

Description:

Multifunctional pliers for the mechanical and electronic fields
Holding, cutting, insulation-stripping, crimping, squeezing
Flat-round jaws, straight gripping faces, serrated
Induction-hardened precision cutting edges, hardness 62 - 64 HRC
For medium-hard wire 1.6 mm
GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
For stripping cables from 0.5 to 2.5 mm²
GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
Cutting edge additionally induction hardened
Version JC = chrome-plated, with 2-component handles
Version TL = steel grey, with blue dipped anti-slip handles
Model TC = chrome-plated, with blue dipped handles

Feature:

  • Non-sparking version: No
  • Jaw shape: flat-round jaws
  • Chamfer: with
  • Joint types: inserted joint
  • Total width [mm]: 51 mm
  • Total height [mm]: 13 mm
  • Total length [mm]: 180 mm
  • Handle design: immersion insulated
  • Handle colour: Blue colour
  • Hardening process: Induction hardened
  • Material: tempered steel
  • with cutting edge: Yes
  • Net weight [kg]: 0,16 kg
  • Surface finish: chrome-plated
  • Cutting edge shape: with facet
  • Cutting edge hardness: 62 - 64 HRC
  • Cutting values: Medium hard wire: 3 mm / 9 AWG; Hard wire: 1.6 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart