Telephone plier with cutting edge, serrated, straight pattern

Article no.: 3463087
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 3463087
    EAN / GTIN 4010886975961
    Manufacturer number 3463087

    Description

    Description:

    Acc. to DIN ISO 5745
    Long, flat-round jaws, straight gripping faces, serrated
    For holding, gripping, bending and cutting
    Induction-hardened precision cutting edges, hardness 61 - 63 HRC
    GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
    JC = chrome-plated, with 2-component handle covers
    TL = steel-grey, with blue dipped non-slip handles

    Feature:

    • 1000 V insulated: No
    • Non-sparking version: No
    • Jaw shape: flat-round jaws
    • Jaw length L3 [mm]: 50 mm
    • Chamfer: with
    • Joint types: inserted joint
    • Total width [mm]: 52 mm
    • Total height [mm]: 13 mm
    • Total length [mm]: 160 mm
    • Handle design: immersion insulated
    • Handle colour: Blue colour
    • Hardening process: Induction hardened
    • Head width 1 [mm]: 16,5 mm
    • Head thickness T1 [mm]: 9,0 mm
    • Material: tempered steel
    • with cutting edge: Yes
    • Net weight [kg]: 0,129 kg
    • Standard: DIN ISO 5745
    • Surface finish: chrome-plated
    • REACH registration available: No
    • Cutting edge shape: with facet
    • Cutting edge hardness: 61 - 63 HRC
    • Cutting values: Hard wire: 1.6 mm / 14 AWG; Medium hard wire: 3 mm / 9 AWG
    • Centre width W4 [mm]: 3,2 mm
    • Tip thickness: 2,5 mm
    • VDE certified: No

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart