Round nose pliers serrated

Article no.: 3463001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3463001
EAN / GTIN 4010886975916
Manufacturer number 3463001

Description

Description:

Acc. to DIN ISO 5745
With long jaws, serrated gripping faces
For gripping and bending
GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
JC = chrome-plated, with 2-component handle covers
TL = steel-grey, with blue dipped non-slip handles
Model TC = chrome-plated, with blue dipped handles

Feature:

  • Non-sparking version: No
  • Jaw shape: round jaws
  • Jaw length L3 [mm]: 48 mm
  • Joint types: inserted joint
  • Total length [mm]: 160 mm
  • Handle design: immersion insulated
  • Handle colour: Blue colour
  • Head width 1 [mm]: 16,5 mm
  • Head thickness T1 [mm]: 8,7 mm
  • Material: tempered steel
  • Net weight [kg]: 0,114 kg
  • Standard: DIN ISO 5745
  • Surface finish: chrome-plated
  • Tip Ø: 2,5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart