Plier set 3 pieces

Article no.: 3462781
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 3462781
    EAN / GTIN 4010886975893
    Manufacturer number 3462781

    Description

    Description:

    Model TC = chrome-plated, with blue dipped handles

    Feature:

    • 1000 V insulated: No
    • Total width [mm]: 156 mm
    • Total height [mm]: 30 mm
    • Total length [mm]: 315 mm
    • Handle design: immersion insulated
    • Handle colour: Blue colour
    • Net weight [kg]: 0,88 kg
    • REACH registration available: No
    • VDE certified: No

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart