Water pump pliers

Article no.: 3462730
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3462730
EAN / GTIN 4010886975862
Manufacturer number 3462730

Description

Description:

Acc. to DIN ISO 8976 Form A
Lay-on slip joint and toothed recess
Induction-hardened serrated faces, with protection against blocking
Clamps automatically on pipes and nuts
GEDORE special chrome-vanadium steel, chrome-plated
Version C = Handles checkered
Version JC = with 2-component handles
Model TC = chrome-plated, with blue dipped handles
No. 145 15 = 9-way adjustable
No. 145 20= 11-way adjustable

Feature:

  • Non-sparking version: No
  • Jaw shape: Flat jaws
  • Jaw length L3 [mm]: 41 mm
  • Joint types: Surface-mounted joint
  • Total length [mm]: 250 mm
  • Handle design: immersion insulated
  • Handle colour: Blue colour
  • Hardening process: Induction hardened
  • Head width 1 [mm]: 47,0 mm
  • Head thickness T1 [mm]: 7,8 mm
  • Material: Chrome vanadium steel
  • Net weight [kg]: 0,425 kg
  • Standard: DIN ISO 8976 - Form A
  • Surface finish: chrome-plated
  • Span [mm]: 39 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart