Internal extractor set in L-BOXX

Article no.: 3461777
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3461777
EAN / GTIN 4010886975336
Manufacturer number 3461777

Description

Description:

Internal extractor set consisting of internal extractors & counter supports
Storage box made of impact and shock resistant ABS plastic
In the L-BOXX® mobile, as well as stationary usable
System compatible -> Mixx&Click and Sortimo in-vehicle equipment
With Check-Tool insert for quick check of tools
Tools completely recessed in the foam, thus the equipped insert is stackable
Insert can be used in drawers with minimum dimensions 400x310x90 mm
Made in Germany
All components available as spare parts

Feature:

  • 1000 V insulated: No
  • Slip guard on the spindle available: No
  • Connection thread: M10 & M14x1.5mm
  • Disposal instructions on tool: No
  • Total width [mm]: 357 mm
  • Total height [mm]: 151 mm
  • Total length [mm]: 442 mm
  • Hook can be moved in parallel: No
  • Hook brake available: No
  • Hydraulic spindle available: No
  • Can be retrofitted with hydraulic spindle: No
  • Net weight [kg]: 8,97 kg
  • Surface finish: galvanised
  • Quick-release lever available: No
  • Scale graduation available: No
  • Clamping width inside pull-off a2 (max.) [mm]: 70 mm
  • Inside pull-off span a2 (min.) [mm]: 12 mm
  • Spindle tip replaceable: No
  • Reversible arms available: No
  • VDE certified: No
  • Target groups: Industry; Agriculture; Automotive; Workshop; Steel and plant construction; Mechanical engineering; Service

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart