Internal extractor set with counter support & slide hammer in i-BOXX

Article no.: 3461734
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3461734
Copy
EAN / GTIN 4010886975305
Copy
Manufacturer number 3461734
Copy
L-Number L60160 6443
Copy
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

Internal extractor set with counter support & slide hammer
For extracting components located in the housing, such as ball bearings, bushings, etc.
Made in Germany
Flexible use due to counter support or slide hammer
With Check-Tool insert for quick check of tools
Insert can be used in drawers with minimum dimensions 340 x 260 x 60 mm
Tools completely recessed in the foam, thus the equipped insert is stackable
In GEDORE i-BOXX® 72 No. 1101 L

Feature:

  • 1000 V insulated: No
  • Slip guard on the spindle available: No
  • Connection thread: M10
  • Disposal instructions on tool: No
  • Total width [mm]: 316 mm
  • Total height [mm]: 72 mm
  • Total length [mm]: 367 mm
  • Hook can be moved in parallel: No
  • Hook brake available: No
  • Hydraulic spindle available: No
  • Can be retrofitted with hydraulic spindle: No
  • Net weight [kg]: 3,5 kg
  • Quick-release lever available: No
  • Scale graduation available: No
  • Clamping width inside pull-off a2 (max.) [mm]: 30 mm
  • Inside pull-off span a2 (min.) [mm]: 8 mm
  • Spindle tip replaceable: No
  • Reversible arms available: No
  • VDE certified: No
  • Target groups: Agriculture; Industry; Automotive; Workshop; Mechanical engineering; Service; Steel and analogue construction
Direct purchase

Add an article directly to the cart: Please state article number or article code here.
Your contact person
To shopping cart