Outside-inside partition puller set for workshop trolleys & benches

Article no.: 3461696
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3461696
EAN / GTIN 4010886975282
Manufacturer number 3461696
L-Number L60160 6466

Description

Description:

Practical set of universal external pullers, internal pullers and cutting blades for numerous areas of application
Wide range of pullers in one set – for delicate through to high-power use
Check-Tool insert can be flexibly adjusted to the required size
Safe and highly stressable, drop forged components
External puller with innovative high power components for twice the load capacity

Feature:

  • 1000 V insulated: No
  • Disposal instructions on tool: No
  • Total width [mm]: 633 mm
  • Total height [mm]: 60 mm
  • Total depth [mm]: 390 mm
  • Material: foam
  • Net weight [kg]: 10,63 kg
  • REACH registration available: No
  • Clamping depth usable b [mm]: 330 mm
  • Clamping width external extraction (max.) [mm]: 165 mm
  • Clamping width outside pull-off (min.) [mm]: 5 mm
  • Clamping width inside pull-off a2 (max.) [mm]: 170 mm
  • Inside pull-off span a2 (min.) [mm]: 8 mm
  • VDE certified: No
  • Target groups: Industry; Agriculture; Automotive; Workshop; Service; Mechanical engineering
  • Pulling force (max.) [t]: 5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart