TorqueVario®-S 0.8-5.0 Nm TORX®, TORX PLUS® 14 parts variably adjustable torque limiter including box

Article no.: 34614
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 34614
EAN / GTIN 4010995346140
Manufacturer number 34614
L-Number L60070 1858

Description

Description:

  • Application: For applications where recommended torque settings are important
  • Use in combination with a Wiha torque interchangeable blade
  • Extra: Incl
  • works inspection protocol
  • Extra: Delivered in practical plastic box
  • The TorqueVario®-S torque screwdriver set provides the right torque for process safety
  • The tool set contains an ergonomically shaped torque screwdriver with an integrated numeric scale, 10 standard bits for all applications, a bit holder and an adjusting tool
  • All components are arranged practically in a high-grade, sturdy box, where they are easy to identify
  • The torque screwdriver covers a wide variety of applications with a torque range between 0.8 and 5.0 Nm
  • A clearly audible, physically perceptible signal emitted when the torque is produced guarantees process safe torque mechanics, protecting against damage to materials and eliminating the need for retouching
  • With a release accuracy of +/- 6%, the torque tool complies with EN ISO 6789 requirements
  • For applications in mechanics Bit holders or blades are not included in delivery
  • DIN EN ISO 6789
  • Content: 1x Torque screwdriver TorqueVario®-S variably adjustable torque limit 0.8 - 5 (26463) 1x Bit holder clamping with ball for torque screwdriver with long handle 1/4″ (27526) 1x Setting tool for torque screwdriver with long handle 90 mm (26864) 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T7 (01713) 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T8 (01714) 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T9 (01715) 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T10 (01716) 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T15 (01717) 1x Bit Standard 25 mm TORX PLUS® 1/4″ C6,3 7IP (23175) 1x Bit Standard 25 mm TORX PLUS® 1/4″ C6,3 8IP (23177) 1x Bit Standard 25 mm TORX PLUS® 1/4″ C6,3 9IP (23179) 1x Bit Standard 25 mm TORX PLUS® 1/4″ C6,3 10IP (23181) 1x Bit Standard 25 mm TORX PLUS® 1/4″ C6,3 15IP (23183) 1x Box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart