Floorstand grinder rollers 200x50x54 A100 PREMIUM steel/inox/nf-metals

Article no.: 34599021
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 34599021
EAN / GTIN 8024406516455
Manufacturer number 34599021

Description

Description:

The large dimensions of the PREMIUM flap wheels ensure long lifetime, continuity in machining and reduced durations of wheel changes. They are suitable for use on hand held machines with flexible shafts as well as on stationary polishing machines. The large diameter increases the contact area and creates a more uniform grinding pattern compared to similar tools with smaller dimensions, which also allows their use on large surfaces. Due to the arrangement of the flaps, continuous wear of the abrasive cloth and constant exposure of new grit is ensured, while maintaining a high and consistent abrasive performance throughout the life of the tool. The flap wheels combine flexibility with excellent adaptability to irregular contours. In addition, the strong ventilation during machining prevents overheating of the work surface, which offers excellent results in a wide range of applications. Abrasive flaps made of corundum cloth are fixed radially around the axis of the tool. The bore is reinforced by a metal ring with variable dimensions depending on the wheel diameter, which allows the wheel to be securely mounted on the machine. This is facilitated by an appropriate reducing flange.

Feature:

  • Form: Cloth Flap Wheel
  • Specification : C X A-P A100
  • Dimension (D x T x H): 200 x 50 x 54 mm
  • Diameter: 200 mm
  • Thickness: 50 mm
  • Drill hole: 54 mm
  • Grain size: 100
  • Material suitability: Aluminium;Steel;Stainless steel;Plastics / PVC
  • Product line: PREMIUM
  • Tool for: Floorstanding grinder

Advantage:

  • Long lifetime and consistent results
  • Reduced wheel change times
  • Excellent grinding power
  • Flexibility and adaptability
  • Strong ventilation during processing, thus lower thermal load

Application:

  • Finishing wide flat, concave and convex surfaces
  • Grinding the internal and outer surfaces of tanks, containers and pipes
  • Finishing parts of irregular shape such as handles, taps and moulded parts; removing and cleaning of welding seams

Recommendation:

  • When using flap wheels, the direction of rotation must be observed, which is determined by the side of the flaps with abrasive on the surface. In addition, it is necessary to work with low grinding pressure.
  • The feed of the machined workpiece must be in the opposite direction to the direction of rotation of the wheel. If used incorrectly, the performance will be reduced and there is a risk of wheel breakage.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart