Belts 100x322 A MEDIUM PREMIUM steel/stainless steel/nf-metals

Article no.: 34598776
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Fleece linishing belt

Identification numbers & Classifications

Article number 34598776
EAN / GTIN 8024406038339
Manufacturer number 34598776

Description

Description:

The PREMIUM SCM sanding rollers enable a high-quality finish on a wide variety of surfaces and workpieces. Additionally, you can use this tool to effectively remove oxide films or errors from previous processing steps. With the generous grinding surface, a quick and, above all, powerful effect is achieved. These grinding rollers are to be used on burnishing machines with the expansion roller provided for this purpose.

Feature:

  • Form: VLIES Belt
  • Specification : SCM A MEDIUM
  • Dimension (W x C): 100 x 322 mm
  • Thickness: 100 mm
  • Drill hole: 322 mm
  • Grain size: 40
  • Material suitability: Stainless steel;Aluminium;Steel
  • Product line: PREMIUM
  • Tool for: Burnishing machine

Advantage:

  • Generous grinding surface
  • Rapid removal and long service lifetime
  • Uniform surface

Application:

  • For satin finishing and cleaning as well as fine grinding of small and large surfaces.
  • For removing oxide film or defects from previous machining steps.

Recommendation:

  • A COARSE / A MEDIUM for cleaning weld seams, removing rust and coatings and for light deburring.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart