Fleece rollers 100x50x19,1 S-4 A FINE 100 for steel/inox/nf-metals

Article no.: 34598772
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 8 pieces
  • Order steps: 8 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 34598772
EAN / GTIN 8024406518022
Manufacturer number 34598772
L-Number L50140 2806

Description

Description:

This PREMIUM grinding cylinder consists of a mixture of coated abrasive and fleece, mounted on the burnishing machine through a special wedge bore. This combination of material offers easier cutting compared to rollers made of fleece only, ensuring fine machining and the highest level of operating comfort. In addition, the roller offers the typical properties of non-woven products, such as strong ventilation and low noise development during application. The system with four wedges exerts an effective pulling effect on the grinding tool and guarantees quick start-up of the roller.

Feature:

  • Form: CLOTH & VLIES Flap Wheel
  • Specification : A FINE C X 100
  • Dimension (D x T x H): 100 x 50 x 19,1 mm
  • Diameter: 100 mm
  • Thickness: 50 mm
  • Drill hole: 19.1 mm
  • Grain size: 100
  • Material suitability: Steel;Stainless steel;Aluminium
  • Product line: PREMIUM
  • Tool for: Burnishing machine

Advantage:

  • High cutting ability
  • Excellent fine machining
  • Highest operating comfort with low noise development

Application:

  • Light deburring and cleaning, satin finish grinding on small and large surfaces, removal of oxide film, elimination of defects from previous machining steps.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart