VLIES fleece rollers 165x50x55 A FINE PREMIUM for universal use

Article no.: 34598755
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 34598755
EAN / GTIN 8024406548807
Manufacturer number 34598755

Description

Description:

The flaps of the PREMIUM non-woven abrasive discs are arranged radially, which leads to maximum adaptability of the non-woven. This prevents geometric changes to the surface of the workpiece and enables the best results. The tool is characterized mainly by cool grinding and low thermal load on the surface. With this abrasive fleece disc, you are ideally equipped for a wide variety of tasks, such as matting and satining metals, cleaning oxidized surfaces, dash-dot matting stainless steel or for roughening plastics.

Feature:

  • Form: VLIES Flap Wheel
  • Specification : A FINE
  • Dimension (D x T x H): 165 x 50 x 55 mm
  • Diameter: 165 mm
  • Thickness: 50 mm
  • Drill hole: 55 mm
  • Grain size: 50
  • Material suitability: Stainless steel;Plastics / PVC;Aluminium
  • Product line: PREMIUM
  • Tool for: Floorstanding grinder

Advantage:

  • Cool grinding and low thermal load
  • No surface geometric change
  • High adaptability - yet resistant
  • Easy handling
  • Constant finishing

Application:

  • For matting and glazing metals, cleaning oxidised surfaces, dash-dot matting stainless steel or roughening plastics.
  • Especially for stainless steel, nonferrous metals, aluminium, titanium and plastics

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart