Fleece discs 200x20 A FINE PREMIUM for universal use

Article no.: 34598717
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 34598717
EAN / GTIN 8024406055237
Manufacturer number 34598717

Description

Description:

Available in two designs, the cut-to-size non-woven discs are three-dimensional grinding tools, which consist of polyamide fibres, synthetic resins and abrasive grain. The composition of the silicon carbide wheels ensures higher sharpness, grinding speed and finer structures, while the aluminium oxide design is predestined for machining aluminium. The latter do not cause any unwanted discolouration on the workpiece and are extremely durable in use. The fleece wheels are characterised above all by their high flexibility and silk matt surface. This guarantees constant finishing throughout the entire work process.

Feature:

  • Form: VLIES Disc
  • Specification : A FINE
  • Dimension (D x H): 200 x 20 mm
  • Diameter: 200 mm
  • Drill hole: 20 mm
  • Grain size: 50
  • Material suitability: Aluminium;Stainless steel;Plastics / PVC
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • High adaptability, yet resistant
  • Cool surface grinding due to open-pored structure
  • Consistently fine finishing

Application:

  • For cleaning and glazing as well as preparing surfaces for further machining (e.g.: lacquering or chrome plating)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart