Fleece sheets 120x280 S VERY-FINE PREMIUM for universal use

Article no.: 34598403
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
Price for 20 Piece: 18.80 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34598403
Copy
EAN / GTIN 8024406025988
Copy
Manufacturer number 34598403
Copy
L-Number L50140 103087
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM fleece sheets from Tyrolit impress with the longest possible service life thanks to their impregnation, which means that the abrasive grain is also located inside the fleece. Whether you are cleaning weld seams, removing rust, processing paint or polishing surfaces - we offer the right product for every application. As a user, you also benefit from the perfect adaptability of the fleece sheets to the surface.

Feature:

  • Shape: VLIES sheets
  • Material suitability: Steel, wood, plastic / PVC, stainless steel, cast iron, non-ferrous metals
  • Product line: PREMIUM
  • Specification : S VERY FINE
  • Dimension (D x H): 120 x 280 mm
  • Thickness: 120 mm
  • Bore: 280 mm
  • Grit size: 60
  • Tools for: Hand-guided grinding

Advantage:

  • Maximum service life thanks to 100% impregnation - grain is therefore also inside the abrasive fleece
  • Various specifications enable cleaning from weld seams to polishing surfaces
  • Very flexible design - fleece adapts perfectly to the surfaces

Application:

  • For cleaning and processing surfaces with an orbital sander or by hand

Recommendation:

  • A GROB / A MEDIUM for cleaning weld seams, removing rust and coatings and for light deburring
  • A FEIN for working on varnish and paint, for cleaning machine components and for finishing
  • A VERY FINE / A ULTRA FINE for finishing all types of workpieces
  • A GP - GREEN for quick all-round cleaning and finishing

Special features:
  • Very long tool life
  • Perfect for all surfaces
  • General-purpose use

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart