Description:
The PREMIUM fleece sheets from Tyrolit impress with the longest possible standing time thanks to their impregnation, which means that the abrasive grain is also inside the fleece. Whether you are cleaning welding seams, removing rust, machining lacquer or polishing surfaces - we offer the right product for every application. In addition, you as the operator benefit from the perfect adaptability of the fleece sheets to the surface.
Feature:
- Form: VLIES Sheet
- Specification : A FINE
- Dimension (T x H): 120 x 280 mm
- Thickness: 120 mm
- Drill hole: 280 mm
- Grain size: 50
- Material suitability: Steel;Wood;Plastics / PVC;Stainless steel;Casting materials;Aluminium
- Product line: PREMIUM
- Tool for: Hand-operated grinding
Advantage:
- Maximum lifetime thanks to 100% impregnation - grain is thus also located inside the abrasive fabric
- Various specifications enable the cleaning of welding seams all the way up to polishing of surfaces
- Very flexible design – fabric adapts perfectly to the surfaces
Application:
- For cleaning and grinding surfaces using an orbital sander or by hand
Recommendation:
- A COARSE / A MEDIUM for cleaning welding seams, removing rust and coatings as well as for light deburring
- A FINE for grinding lacquer and paint, for cleaning machine components and for finishing
- A VERY FINE / A ULTRA FINE for finishing any kind of workpiece
- A GP – GREEN for fast all-round cleaning and finishing