Torsions bit set 45 pieces

Article no.: 3459519
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3459519
EAN / GTIN 4010886974971
Manufacturer number 3459519
L-Number L60160 6440

Description

Description:

1/4″ square adapter for more flexibility

Feature:

  • 1000 V insulated: No
  • Disposal instructions on tool: No
  • Total width [mm]: 190 mm
  • Total height [mm]: 45 mm
  • Total depth [mm]: 120 mm
  • Net weight [kg]: 0,57 kg
  • REACH registration available: No
  • VDE certified: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart