QUICK-CHANGE DISCS 38xS CA120 PREMIUM steel/stainless steel

Article no.: 34594052
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 34594052
EAN / GTIN 8024406075945
Manufacturer number 34594052

Description

Description:

The PREMIUM Quick-Change discs with ceramic grit and additional abrasive surface layer offer maximum removal in applications with high grinding pressure. By using an additional coating, the stock removal process is supported without heating the processed surface and clogging of the wheel is prevented. This makes the product perfectly suited for processing stainless steel, as the additional layer has a cooling effect and thus prevents discolorations on the workpiece. The ceramic grit has a high cutting ability, is more aggressive and allows for faster stock removal rates compared to the zirconium version. Through the strong adhesion and the high-quality abrasive grain, an excellent lifetime of the product is guaranteed. The Quick-Change discs are available in two different mounting options, in order to cover various tool types.

Feature:

  • Form: CLOTH QUICK CHANGE DISC
  • Specification : CA-P92 PE XY CA120
  • Dimension (D x DEVICE): 38 x S mm
  • Diameter: 38 mm
  • Grain size: 120
  • Material suitability: Steel;Stainless steel;Aluminium
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Excellent lifetime, cutting ability and edge stability
  • Additional layer has a cooling effect and prevents discolorations on the workpiece
  • Perfectly suited for small and hard-to-reach areas
  • Maximum stock removal in a short time

Application:

  • For applications with high stock removal and processing speed (removal of small burrs, welding spots and projections)

Recommendation:

  • System R with external thread: The larger adhesive surface leads to greater resistance against mechanical stress in comparison to system S.
  • Grit size 36/40/50/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart