QUICK-CHANGE DISCS 25xR ZA60 PREMIUM steel/stainless steel

Article no.: 34593690
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 34593690
EAN / GTIN 8024406022826
Manufacturer number 34593690

Description

Description:

The PREMIUM Quick-Change discs made of zirconium high performance material with quick clamping system offer increased stock removal rates in applications with high grinding pressure. By using an additional coating, the stock removal process is supported without heating the processed surface and preventing clogging of the wheel. This makes the product perfectly suited for processing stainless steel, as the additional layer has a cooling effect and thus prevents discolorations on the workpiece. Zirconium is characterised by high viscosity, which leads to a clearly improved resistivity of the discs. Through the strong adhesion and the high-quality abrasive grain, an excellent lifetime of the product is guaranteed. The Quick-Change discs are available in two different mounting options, in order to cover various tool types.

Feature:

  • Form: CLOTH QUICK CHANGE DISC
  • Specification : ZA-P48 PE XY ZA60
  • Dimension (D x DEVICE): 25 x R mm
  • Diameter: 25 mm
  • Grain size: 60
  • Material suitability: Stainless steel;Aluminium
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • High viscosity of zirconium leads to improved resistivity
  • Additional layer has a cooling effect and prevents discolorations on the workpiece
  • Perfectly suited for small and hard-to-reach areas
  • Increased stock removal rate
  • Long lifetime and high edge stability due to robust design

Application:

  • For applications with high stock removal and processing speed (removal of small burrs, welding spots and projections)

Recommendation:

  • System R with external thread: The larger adhesive surface leads to greater resistance against mechanical stress in comparison to system S
  • Grit size 36/40/50/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart