QUICK-CHANGE DISCS 51xR ZA40 PREMIUM steel

Article no.: 34593676
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 34593676
EAN / GTIN 8024406023861
Manufacturer number 34593676

Description

Description:

The PREMIUM Quick-Change discs made of zirconium with quick-clamping system offer increased stock removal rates in applications with high grinding pressure. Zirconium is characterised by high viscosity, which leads to a clearly improved resistivity of the discs. The mechanical locking of the disc guarantees a secure attachment that cannot loosen or shift during work, enabling quick and easy disc changes. Through the strong adhesion and the high-quality abrasive grain, an excellent lifetime of the product is guaranteed. The Quick-Change discs are available in two different mounting options, in order to cover various tool types.

Feature:

  • Form: CLOTH QUICK CHANGE DISC
  • Specification : ZA-P43 PE Y ZA40
  • Dimension (D x DEVICE): 51 x R mm
  • Diameter: 51 mm
  • Grain size: 40
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Increased stock removal rate
  • High viscosity of zirconium leads to improved resistivity
  • Perfectly suited for small and hard-to-reach areas
  • Long lifetime

Application:

  • Mould and model making, automotive construction and repair, aerospace industry, manufacturing of small containers and equipment

Recommendation:

  • System R with external thread: The larger adhesive surface leads to greater resistance against mechanical stress in comparison to system S.
  • Grit size 36/40/50/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart