QUICK CHANGE DISCS 76xR A120 for steel/stainless steel/nf-metals/wood

Article no.: 34593662
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 34593662
EAN / GTIN 8024406024257
Manufacturer number 34593662

Description

Description:

The PREMIUM Quick-Change discs made of aluminum oxide with quick-clamping system are the ideal solution for front applications on small surfaces and in narrow spaces. The mechanical locking of the disc guarantees a secure attachment that cannot loosen or shift during work, enabling quick and easy disc changes. Through the strong adhesion and the high-quality abrasive grain, an excellent lifetime of the product is guaranteed. The Quick-Change discs are available in two different mounting options, in order to cover various tool types. The grinding disc connects to the threaded nylon pin, which allows quick clamping on the backing pad.

Feature:

  • Form: CLOTH QUICK CHANGE DISC
  • Specification : A-P01 PE XY A120
  • Dimension (D x DEVICE): 76 x R mm
  • Diameter: 76 mm
  • Grain size: 120
  • Material suitability: Steel;Plastics / PVC;Aluminium;Wood
  • Product line: PREMIUM
  • Tool for: Angle grinder

Ventaja:

  • Excelente relación calidad-precio
  • Universalmente aplicable
  • Ideal para áreas pequeñas
  • Vida útil prolongada

Aplicación:

  • Para la construcción de moldes y modelos, construcción automotriz y reparación de automóviles, industria aeroespacial, producción de pequeños contenedores y equipos

Recomendación:

  • Sistema R con hilo externo en el muela abrasiva: La mayor superficie adhesiva proporciona una mayor resistencia a la tensión mecánica en comparación con el sistema S. El sistema es compatible con placas de soporte de productos similares de la competencia.
  • Tamaño de grano 36/40/50/60 para la eliminación máxima
  • Grano tamaño 80/120 para el acabado

Características especiales:
  • Se puede utilizar en una amplia variedad de materiales
  • Alta estabilidad gracias a la construcción robusta
  • Para lugares de difícil acceso

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart