QUICK CHANGE DISCS 76xR A60 for steel/stainless steel/nf-metals/wood

Article no.: 34593660
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 34593660
EAN / GTIN 8024406024233
Manufacturer number 34593660

Description

Description:

The PREMIUM Quick-Change discs made of aluminum oxide with quick-clamping system are the ideal solution for front applications on small surfaces and in narrow spaces. The mechanical locking of the disc guarantees a secure attachment that cannot loosen or shift during work, enabling quick and easy disc changes. Through the strong adhesion and the high-quality abrasive grain, an excellent lifetime of the product is guaranteed. The Quick-Change discs are available in two different mounting options, in order to cover various tool types. The grinding disc connects to the threaded nylon pin, which allows quick clamping on the backing pad.

Feature:

  • Form: CLOTH QUICK CHANGE DISC
  • Specification : A-P01 PE XY A60
  • Dimension (D x DEVICE): 76 x R mm
  • Diameter: 76 mm
  • Grain size: 60
  • Material suitability: Steel;Plastics / PVC;Aluminium;Wood
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Excellent price-performance ratio
  • Universally applicable
  • Perfectly suited for small and hard-to-reach areas
  • Long lifetime

Application:

  • For mould and model making, automotive construction and repair, the aerospace industry, manufacturing of small containers and equipment

Recommendation:

  • System R with external thread: The larger adhesive surface leads to greater resistance against mechanical stress in comparison to system S.
  • Grit size 36/40/50/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart