QUICK CHANGE DISCS 51xR A80 for steel/stainless steel/nf-metals/wood

Article no.: 34593655
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 34593655
    EAN / GTIN 8024406023748
    Manufacturer number 34593655

    Description

    Description:

    The PREMIUM Quick-Change discs made of aluminum oxide with quick-clamping system are the ideal solution for front applications on small surfaces and in narrow spaces. The mechanical locking of the disc guarantees a secure attachment that cannot loosen or shift during work, enabling quick and easy disc changes. Through the strong adhesion and the high-quality abrasive grain, an excellent lifetime of the product is guaranteed. The Quick-Change discs are available in two different mounting options, in order to cover various tool types. The grinding disc connects to the threaded nylon pin, which allows quick clamping on the backing pad.

    Feature:

    • Form: CLOTH QUICK CHANGE DISC
    • Specification : A-P01 PE XY A80
    • Dimension (D x DEVICE): 51 x R mm
    • Diameter: 51 mm
    • Grain size: 80
    • Material suitability: Steel;Plastics / PVC;Aluminium;Wood
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • Excellent price-performance ratio
    • Universally applicable
    • Perfectly suited for small and hard-to-reach areas
    • Long lifetime

    Application:

    • For mould and model making, automotive construction and repair, the aerospace industry, manufacturing of small containers and equipment

    Recommendation:

    • System R with external thread: The larger adhesive surface leads to greater resistance against mechanical stress in comparison to system S.
    • Grit size 36/40/50/60 for maximum stock removal
    • Grit size 80/120 for fine grinding

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart