3/4″ Impact socket set 8 pieces

Article no.: 3459209
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3459209
EAN / GTIN 4010886974940
Manufacturer number 3459209
L-Number L60160 6460

Description

Description:

  • 8 power screwdriver bits suitable for all standard pneumatic and electric screwdrivers
  • With square drive to DIN 3121 - G 20, ISO 1174
  • Phosphatised surface
  • In plastic case

Feature:

  • 1000 V insulated: No
  • Drive mount, square [metric]: 20,0 mm
  • Drive mount, square [imperial]: 3/4″
  • design: In plastic case
  • Actuation type: Hand and machine operated
  • Disposal instructions on tool: No
  • Colour coding: No
  • Total width [mm]: 285 mm
  • Total height [mm]: 80 mm
  • Total depth [mm]: 221 mm
  • Material: steel
  • Net weight [kg]: 3,36 kg
  • Standard: DIN 3121 - H 20; ISO 1174
  • Surface finish: phosphated
  • REACH registration available: No
  • Safety catch: retaining ring and pin
  • VDE certified: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart