Tool trolley with Tool Assortment for Cars 466 pieces

Article no.: 3458946
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3458946
Copy
EAN / GTIN 4010886976814
Copy
Manufacturer number 3458946
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Fully equipped tool trolley for fast, organised and efficient repair and maintenance work in everyday workshop use
  • Tools in metric dimensions
  • With GEDORE Check Tool System: completeness check using 2-colour foam inserts
  • Resistant to oils and greases
  • In the tool trolley No. 2005 XL with 8 drawers
  • Total load capacity 1000kg static, 750kg dynamic
  • 8 extra wide drawers (W 792 x D 400 mm)
  • Load capacity per drawer 60kg, lower heavy-duty drawer 70kg
  • Chassis: GEDORE trapezoidal axle design ensures smooth running, manoeuvrability and directional stability even under maximum load

Feature:

  • 1000 V insulated: No
  • Single pull-out stop: No
  • Disposal instructions on tool: No
  • Total width [mm]: 2.021 mm
  • Total height [mm]: 1.020 mm
  • Total depth [mm]: 605 mm
  • Material: sheet steel
  • Net weight [kg]: 165,8 kg
  • REACH registration available: No
  • Load capacity per drawer [kg]: 60 kg
  • Load capacity heavy-duty drawer [kg]: 70 kg
  • VDE certified: No

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart