DDL-HH-FAST CUT Dry drill bits 152x320x11/4″ PREMIUM Universal

Article no.: 34583844
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lochschneider; Steinbohrer

Identification numbers & Classifications

Article number 34583844
EAN / GTIN 9003173134849
Manufacturer number 34583844

Description

Feature:

  • Form: HOHLTR 50115DP DRY CORE DRILL
  • Specification : 24 - 4 - 11,3
  • Dimension (D x T x Y/AUFN): 152 x 320 x 11/4″ mm
  • Diameter: 152 mm
  • Thickness: 320 mm
  • Grain size: 36
  • Material suitability: Universal
  • Product line: PREMIUM
  • Tool for: Core drilling system

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart