DDL-HH-FAST CUT Dry drill bits 132x320x11/4″ PREMIUM Universal

Article no.: 34583830
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lochschneider

Identification numbers & Classifications

Article number 34583830
EAN / GTIN 9003173134818
Manufacturer number 34583830

Description

Feature:

  • Form: HOHLTR 50115DP DRY CORE DRILL
  • Specification : 24 - 4 - 11,3
  • Dimension (D x T x Y/AUFN): 132 x 320 x 11/4″ mm
  • Diameter: 132 mm
  • Thickness: 320 mm
  • Grain size: 36
  • Material suitability: Universal
  • Product line: PREMIUM
  • Tool for: Core drilling system

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart