QUICK CHANGE DISCS 38xR A MEDIUM for steel/inox/nf-metals/wood

Article no.: 34580509
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
Price for 100 Piece: 51.00 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34580509
Copy
EAN / GTIN 8024406023182
Copy
Manufacturer number 34580509
Copy
L-Number L50140 2957
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM SCM Quick-Change discs for the mini angle grinder make surface treatment of a wide variety of workpieces much easier. Thanks to the easy handling and quick assembly of the discs, the processing time is reduced many times over. This means that the best surface results can be achieved in the shortest possible time and entire work steps can be saved. This is achieved not least through the highest removal rates when reducing surface roughness, removing tarnish, smoothing surfaces and cleaning and removing weld seams.

Feature:

  • Shape: NON-WOVEN quick-release washer
  • Product line: PREMIUM
  • Specification : SCM A MEDIUM
  • Dimension (D x DEVICE): 38 x R mm
  • Container diameter: 38 mm
  • Grit size: 40
  • Material suitability: Stainless steel, plastic / PVC, non-ferrous metals, steel, wood
  • Tools for: Angle grinder

Advantage:

  • Shortest processing time thanks to easy handling and assembly
  • Versatile area of application enables 1-3 work steps to be saved
  • Best tool life and very good stock removal

Application:

  • For reducing surface roughness, smoothing surfaces and cleaning and removing weld seams on a wide range of materials
  • Ideal for hard-to-reach areas

Recommendation:

  • EXTRA COARSE/EXTRA MEDIUM” grit for cleaning, rust removal, deburring and light stock removal
  • COARSE grit for cleaning, derusting, removing coatings and ”final finish”
  • MEDIUM” grit for light cleaning, deburring and final finishing
  • VERY FINE grit as the final step

Special features:
  • Shortest processing times and saving of work steps
  • Best tool life
  • Highest stock removal

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart