slimBit electric bit Slotted 3.0 mm x 75 mm

Article no.: 34579
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 34579
EAN / GTIN 4010995345792
Manufacturer number 34579
L-Number L60070 1804

Description

Description:

  • Increases your safety: Wiha slimBits ensure good, protected access to deep-set screws.
  • Saves space: Extensive interchangeable bit system saves you space.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: For work in the area of live parts up to 1,000 V AC.
  • Supplementary information: no slim version
  • Note: VDE and GS tested
  • To reach low-lying screws, the blade diameter is often too large in conventional electric screwdrivers. Because removing insulation is not permitted and also compromises the user's safety, protective insulation has been integrated into the blade with the Wiha slimTECHNOLOGY. This has been specially developed for electrical applications, thereby ensuring blades up to 33% slimmer. This means low-lying screw and spring elements can also be easily reached with the slimBits. The insulated slimBits undergo individual piece testing as per the international IEC 60900 standard, *providing users with a tool to work safely on live parts up to 1,000 V AC. 6 mm slimBits only to be used in the slimVario® bit holder and slimTorque VDE bit holder (VDE torque system).
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Cutting strength 1 (mm): 0.5
  • Self service - packing: No
  • ESD article: No
  • Slotted 1 (mm): 3
  • Torque value max (Nm): 0.6
  • Overall length (mm): 75
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart