CERABOND X belts 150x2000 CA40 P94 JTS PREMIUM steel/inox

Article no.: 34572532
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 340.30 £
Available in 2-3 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive strip wheel

Identification & Classification

Article number 34572532
Copy
EAN / GTIN 9003173138427
Copy
Manufacturer number 34572532
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The new PREMIUM CERABOND X belts with self-sharpening ceramic grain offer maximum stock removal in the shortest possible time on steel and stainless steel. The self-sharpening effect gives you consistently good surface results over the entire service life of the tool. At the same time, the nature of the abrasive belt reduces the workload for the user, as less pressure is required. An additional cooling layer reduces heat development during sanding and ensures cool sanding. With CERABOND X you are ideally equipped for any challenge.

Feature:

  • Shape: Fabric belt
  • Material suitability: Steel, stainless steel
  • Product line: PREMIUM
  • Specification : CA-P94 PE Y JTS CA40
  • Dimensions (W x C): 150 x 2000 mm
  • Thickness: 150 mm
  • Bore: 2000 mm
  • Grit size: 40
  • Tools for: Stationary belt grinder

Advantage:

  • Maximum material removal thanks to the use of ceramic grit
  • Self-sharpening grain for consistently good surface results with low workload for the user
  • Cooling layer for very cool grinding

Application:

  • For processing normal and hard steel and stainless steel with belt sanders

Recommendation:

  • Grit size 24/36/40 for maximum removal rate
  • Grit size 60/80/120 for a perfect surface finish

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart