CERABOND X belts 75x2000 CA60 P94 JTS PREMIUM steel/inox

Article no.: 34572511
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive strip wheel

Identification numbers & Classifications

Article number 34572511
EAN / GTIN 9003173138380
Manufacturer number 34572511

Description

Description:

The new PREMIUM CERABOND X belts with self-sharpening, ceramic grain offer maximum stock removal rates in the shortest possible time on steel and stainless steel. The self-sharpening effect gives you a consistently good surface result over the entire lifetime of the tool. At the same time, the condition of the abrasive belt reduces the workload for the operator, as less pressure is required. An additional cooling layer reduces the generation of heat during grinding and ensures a cool finish. With CERABOND X, you are ideally equipped for any challenge.

Feature:

  • Form: Cloth Belt
  • Specification : CA-P94 PE Y JTS CA60
  • Dimension (W x C): 75 x 2000 mm
  • Thickness: 75 mm
  • Drill hole: 2000 mm
  • Grain size: 60
  • Material suitability: Steel;Stainless steel
  • Product line: PREMIUM
  • Tool for: Stationary belt grinder

Advantage:

  • Highest possible stock removal thanks to the use of ceramic grain
  • Self-sharpening grain for constantly good surface result combined with reduced operator workload
  • Coolant layer for very cool grinding

Application:

  • For grinding regular and hard steel and stainless steel using belt grinders

Recommendation:

  • Grit size 24/36/40 for maximum stock removal
  • Grit size 60/80/120 for a perfect surface finish

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart