CERABOND X belts 75x2000 CA24 P94 JTS PREMIUM steel/inox

Article no.: 34572498
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive strip wheel

Identification numbers & Classifications

Article number 34572498
EAN / GTIN 9003173138359
Manufacturer number 34572498

Description

Description:

The new PREMIUM CERABOND X belts with self-sharpening, ceramic grain offer maximum stock removal rates in the shortest possible time on steel and stainless steel. The self-sharpening effect gives you a consistently good surface result over the entire lifetime of the tool. At the same time, the condition of the abrasive belt reduces the workload for the operator, as less pressure is required. An additional cooling layer reduces the generation of heat during grinding and ensures a cool finish. With CERABOND X, you are ideally equipped for any challenge.

Feature:

  • Form: Cloth Belt
  • Specification : CA-P94 PE Y JTS CA24
  • Dimension (W x C): 75 x 2000 mm
  • Thickness: 75 mm
  • Drill hole: 2000 mm
  • Grain size: 24
  • Material suitability: Steel;Stainless steel
  • Product line: PREMIUM
  • Tool for: Stationary belt grinder

Advantage:

  • Highest possible stock removal thanks to the use of ceramic grain
  • Self-sharpening grain for constantly good surface result combined with reduced operator workload
  • Coolant layer for very cool grinding

Application:

  • For grinding regular and hard steel and stainless steel using belt grinders

Recommendation:

  • Grit size 24/36/40 for maximum stock removal
  • Grit size 60/80/120 for a perfect surface finish

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart