Fleece rollers 100x100x19,1 S4 A MEDIUM for steel/inox/nf-metals

Article no.: 34562429
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 34562429
EAN / GTIN 8024406567693
Manufacturer number 34562429

Description

Description:

The PREMIUM corrugated roll from Tyrolit is composed of several strongly knotted abrasive fleece strips wound around a plastic core (19mm bore). The wavy arrangement of the corundum abrasive fleece is excellent for dash-dot matting of uneven surfaces and guarantees consistently cool grinding. In addition, this roll offers the operator low noise levels with maximum ease of use.

Feature:

  • Form: Lamellenscheibe
  • Specification : VL-W MEDIUM A0
  • Dimension (D x T x H): 100 x 100 x 19,1 mm
  • Diameter: 100 mm
  • Thickness: 100 mm
  • Drill hole: 19.1 mm
  • Grain size: 40
  • Material suitability: Steel;Stainless steel;Aluminium
  • Product line: PREMIUM
  • Tool for: Burnishing machine

Advantage:

  • Cool surface grinding
  • Perfectly suited for seamless dash-dot matting
  • High operating comfort
  • Low noise emission

Application:

  • Matting and glazing of metal surfaces (especially stainless steel), matting of nonferrous metals, light deburring and cleaning of sheet metal, touching up of upstream grinding operations, levelling of light scratches and much more.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart