Belts 75x2000 S ULTRA-FINE PREMIUM for universal use

Article no.: 34561752
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fleece linishing belt

Identification numbers & Classifications

Article number 34561752
EAN / GTIN 8024406049915
Manufacturer number 34561752

Description

Description:

Tyrolit's PREMIUM SCM belts LS have been specially designed to put an end to tool stretching on the stationary belt grinder. Thanks to their unique design, these high-performance belts have exceptional resistivity and offer the highest stock removal rates with maximum lifetime. With the wide range of designs available for this premium product, you can complete a wide variety of applications in record time - from MEDIUM for cleaning, derusting and removing coatings to ULTRA FINE for final surface grinding.

Feature:

  • Form: VLIES Belt
  • Specification : SCM S ULTRA FINE
  • Dimension (W x C): 75 x 2000 mm
  • Thickness: 75 mm
  • Drill hole: 2000 mm
  • Grain size: 70
  • Material suitability: Plastics / PVC;Steel;Stainless steel;Gelcoat;Composite materials;Aluminium;Wood
  • Product line: PREMIUM
  • Tool for: Stationary belt grinder

Advantage:

  • Specially developed in order to avoid stretching during work
  • Special design for exceptional durability
  • Robust structure for maximum lifetime

Application:

  • For reducing surface roughness, smoothing surfaces as well as cleaning and removing welding seams using stationary belt grinders

Recommendation:

  • ″MEDIUM″ grain for cleaning, for removing rust and coatings and for final finishing
  • ″VERY FINE″ grain for gentle cleaning, for removing burrs and for final finishing
  • ″ULTRA FINE″ grain as the final step

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart